Kohler IV Georges Brass® Thermostatic Valve Trim in Vibrant Brushed Nickel

KT10680-4-BN

Manufacturer Part #: T10680-4-BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Trim requires valve to complete
  • Ergonomic lever handle is ADA-Compliant
  • Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in

SPECIFICATIONS

Application
Residential
Collection
IV Georges Brass®
Depth
3-13/16 in
Faucet Height
7 in
Handle Type
Lever
Height
7 in
Trim Only
Yes
WaterSense Labeled
No
Width
4-1/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday