J-Hook Assembly in Bright Silver

You last purchased this on
 
KOHLER

J-Hook Assembly in Bright Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

J-Hook Assembly in Bright Silver

  • Fast #
  • Part #K1017813-01-SH
  • Item #1852029
  • Manufacturer Part #1017813-01-SH
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bright Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Silver Tones
Color Finish Name:
Bright Silver
IAPMO Listed -:
No
Product Type:
J-Hook Assembly
WaterSense Labeled:
No