15 in. Mirror Cabinet Surround for K-99000-NA and K-99001-NA Verdera® Medicine Cabinets in Mohair Grey

You last purchased this on
 
KOHLER

Jacquard® 15 in. Mirror Cabinet Surround for K-99000-NA and K-99001-NA Verdera® Medicine Cabinets in Mohair Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Jacquard® 15 in. Mirror Cabinet Surround for K-99000-NA and K-99001-NA Verdera® Medicine Cabinets in Mohair Grey

  • Fast #
  • Part #K99661-15-1WT
  • Item #7044519
  • Manufacturer Part #99661-15-1WT
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Mohair Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with Jacquard™ vanities for a matched ensemble
  • Catalyzed conversion varnish provides a durable moisture-resistant finish
  • Designed to fit Kohler® K-99000-NA and Kohler® K-99001-NA Verdera™ medicine cabinets (sold separately)
  • Mounts directly to wall for easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-99000-NA and K-99001-NA Verdera® Medicine Cabinets
CARB OTC LEED Compliant:
Yes
Collection:
Jacquard®
Color Finish Category:
Greys
Color Finish Name:
Mohair Grey
Depth:
1-1/16 in
Height:
35-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Solid Wood, Veneers
Product Type:
Mirror Cabinet Surround
Width:
20-1/2 in