Jacquard® 2 in. Ring Pull in Polished Chrome

Part #K99685-HF1  |  Item #4801719  |  Manufacturer Part #99685-HF1

$ 9.98 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Premium metal construction for durability
  • Available in chrome, brushed and black finishes
  • Designed to complement the transitional style of Jacquard® vanities

Specifications

ADA Compliant: No

Brand Model Compatibility: Jacquard® Vanities

Collection: Jacquard®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 2-1/16 in

Length: 2 in

Material: Metal

Width: 9/16 in