20-1/2 x 35-1/2 in. Mirror Surround in Linen White for K-99000-NA and K-99001-NA Verdera® Medicine Cabinets
Jacquard® 20-1/2 x 35-1/2 in. Mirror Surround in Linen White for K-99000-NA and K-99001-NA Verdera® Medicine Cabinets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with Jacquard™ vanities for a matched ensemble
- Catalyzed conversion varnish provides a durable moisture-resistant finish
- Designed to fit Kohler® K-99000-NA and Kohler® K-99001-NA Verdera™ medicine cabinets (sold separately)
- Mounts directly to wall for easy installation
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-99000-NA and K-99001-NA Verdera® Medicine Cabinets
- CARB OTC LEED Compliant:
- No
- Collection:
- Jacquard®
- Color Finish Category:
- Whites
- Color Finish Name:
- Linen White
- Depth:
- 1-1/16 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 35-1/2 in
- Material:
- Solid Wood, Veneers
- Medicine Cabinet Part Type:
- Cabinet Surround
- NSF Certified:
- No
- Product Type:
- Cabinet
- Width:
- 20-1/2 in