24 in. Mirror Cabinet Surround for K-99006-NA and K-99007-NA Verdera® Medicine Cabinets in Terry Walnut
Jacquard® 24 in. Mirror Cabinet Surround for K-99006-NA and K-99007-NA Verdera® Medicine Cabinets in Terry Walnut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with Jacquard™ vanities for a matched ensemble
- Catalyzed conversion varnish provides a durable moisture-resistant finish
- Designed to fit Kohler® K-99006-NA and Kohler® K-99007-NA Verdera™ medicine cabinets (sold separately)
- Mounts directly to wall for easy installation
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-99006-NA and K-99007-NA Verdera® Medicine Cabinets
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Jacquard®
- Color Finish Category:
- Browns
- Color Finish Name:
- Terry Walnut
- Depth:
- 1-1/16 in
- Height:
- 35-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Solid Wood, Veneers
- Product Type:
- Mirror Cabinet Surround
- Width:
- 29-1/2 in