Jarves™ 60 in. 0.5 gpf Washout Wall Mount Urinal in White

Part #K5057-0  |  Item #5563  |  Manufacturer Part #5057-0

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Jarves
  • Washout urinal
  • Ideal for high-traffic areas
  • Acid-resistant enamel finish
  • Flow Rate: 1.0 gpf
  • Material: Cast Iron

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.1M

ASME Specifications: ASME A112.19.1M

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.2

Collection: Jarves™

Color Finish: White

Color Finish Category: Whites

Depth: 17-1/2 in

End Connection 1: NPT

End Connections: NPT

Flow Rate: .5 gpf

Flow Rate Range: 0.125 gpf - 1.0 gpf

GSA Approved: No

Height: 15-5/8 in

IAPMO Listed: No

Material: Cast Iron

Spud Location: Top

Toilet Installation: Wall Mount

WaterSense Labeled: No

Width: 60 in