19-1/2 x 24 in. Wall-Hung Bathroom Vanity Cabinet with 2-Door in Jersey Oak
Jute® 19-1/2 x 24 in. Wall-Hung Bathroom Vanity Cabinet with 2-Door in Jersey Oak
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two doors
- Frameless construction with full-overlay doors
- Catalyzed conversion varnish provides a durable moisture-resistant finish
- Customize your storage with optional in-door accessories and medicine cabinet side kits (sold separately)
- Coordinates with the Kohler® K-99688 Jute® bar pull (sold separately)
- Combines with Ceramic/Impressions®, Solid/Expressions™ and Iron/Impressions™ vanity tops (sold separately) for a complete vanity
- Wall hung design offers a clean and streamlined look
- Three-way adjustable slow-close door hinges with 110° opening capability for easy cabinet access
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Jute®
- Color Finish Category:
- Browns
- Color Finish Name:
- Jersey Oak
- Depth:
- 21-7/8 in
- Height:
- 19-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Solid Wood, Veneers
- Product Type:
- Vanity
- Vanity Top Shape:
- Rectangle
- Width:
- 24 in