Brushed Bar Pull

You last purchased this on
 
KOHLER

Jute® Brushed Bar Pull

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Jute® Brushed Bar Pull

  • Fast #
  • Part #K99688-HF2
  • Item #4814054
  • Manufacturer Part #99688-HF2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Available in chrome, brushed and black finishes
  • Designed to complement the modern style of Jute® vanities
  • Premium metal construction for durability
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Jute®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed
Hardware Type:
Bar Pull
Height:
1/4 in
Length:
4 in
Material:
Metal
Style:
Modern
Width:
3/4 in