Cabinet Bar Pull in Black

You last purchased this on
 
KOHLER

Jute® Cabinet Bar Pull in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Jute® Cabinet Bar Pull in Black

  • Fast #
  • Part #K99688-HF3
  • Item #4814064
  • Manufacturer Part #99688-HF3
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Available in chrome, brushed and black finishes
  • Designed to complement the modern style of Jute® vanities
  • Premium metal construction for durability
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Jute®
Color Finish Category:
Blacks
Color Finish Name:
Black
Hardware Type:
Bar Pull
Height:
1/4 in
Length:
4 in
Material:
Metal
Style:
Modern
Width:
3/4 in