Jute® Polished Chrome Bar Pull

Part #K99688-HF1  |  Item #4801705  |  Manufacturer Part #99688-HF1

$ 9.98 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Premium metal construction for durability
  • Available in chrome, brushed and black finishes
  • Designed to complement the modern style of Jute® vanities

Specifications

ADA Compliant: No

Brand Model Compatibility: Jute® Vanities

Collection: Jute®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3/4 in

Height: 1/4 in

Length: 4 in

Material: Metal

Style: Modern

Width: 3/4 in