Kohler

Juvenile™ Ultra Elongated Toilet Bowl in White

Part #K96059-0  |  Manufacturer Part #96059-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Elongated bowl at juvenile height
  • Top spud: 1-1/2"
  • Trap passageway: 2-1/8"
  • Water surface: 10" x 7"
  • Range 1.1 to 1.6 gpf
  • Also available with antimicrobial finish Kohler® K-96059-SS

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Commercial

BAA Compliant: No

Bowl Only - FEI: Yes

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1, CSA B651

Collection: Juvenile™ Ultra

Color Finish: White

Color Finish Category: Whites

Flush Type: Siphon Jet

GSA Approved: No

Green: WaterSense, Yes

Height: 13-3/4 in

IAPMO Listed: No

Length: 25-15/16 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Height: 13-3/4 in

Toilet Bowl Length: 25-15/16 in

Toilet Bowl Width: 14-5/8 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Type: Open Front

Toilet Type: Bowl, Two Piece

Toilet Urinal Outlet: Floor

WaterSense Labeled: Yes

Width: 14-5/8 in