16 x 16 in. Round Undermount Bathroom Sink in Translucent Doe
Kallos® 16 x 16 in. Round Undermount Bathroom Sink in Translucent Doe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No faucet holes and requires wall-mount or counter mount faucet
- Glass material provides a strong durable surface that is easy to clean yet visually distinctive
- Distinctive round spun-glass basin
- Fits in or within a standard size countertop and works with a variety of faucet styles
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI Z124, ANSI Z401
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.11, CSA B45.5
- Collection:
- Kallos®
- Color Finish Category:
- Browns
- Color Finish Name:
- Translucent Doe
- Drain Location:
- Center
- Drain Opening:
- 1-5/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 16 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Bowl Size:
- 13-5/8 in x 13-5/8 in
- Sink Depth:
- 5-1/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Glass
- Sink Size Range:
- Less than 20 in
- Width:
- 16 in