1.5 gpm 2-Hole Kitchen Sink Faucet with Single Lever Handle in Polished Chrome

You last purchased this on
 
KOHLER

Karbon® 1.5 gpm 2-Hole Kitchen Sink Faucet with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Karbon® 1.5 gpm 2-Hole Kitchen Sink Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #K6228-C12-CP
  • Item #3809332
  • Manufacturer Part #6228-C12-CP
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single joystick lever handle is simple to use and makes adjusting water temperature and flow easy
  • Integral sprayhead provides laminar flow or aerated spray at the touch of a button
  • Unique articulated joint design directs water to any angle and folds out of the way when not in use
  • Flow rate: 1.5 gpm at 60 psi
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Karbon®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
Flexible
Faucet Height:
4 in
Faucet Material:
Metal
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
13-1/4 in
Material:
Metal, Carbon Fiber, Brass
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Side Spray:
No
Spout Height:
4 in
Spout Reach:
13-1/4 in
Spout Type:
High Arc
Trim Only:
No
Width:
2-5/8 in