Kohler

Karbon® 1.5 gpm Deckmount Lavatory Faucet in Polished Chrome

Part #K6268-C12-CP  |  Manufacturer Part #6268-C12-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Unique articulated joint design directs water to any angle and folds out of the way when not in use
  • Single joystick lever handle is simple to use and makes adjusting water temperature and flow easy
  • Integral sprayhead provides both laminar flow and spray functions at the touch of a button for both filling and cleaning/rinsing functionality
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • ADA compliant lever handle
  • Flexible supplies for simplified installation
  • Flow rate: 1.5 gpm at 60 psi

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Karbon®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 12 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Handle Type: Lever

Height: 12 in

High Pressure: 60

IAPMO Listed: No

Length: 6 in

Material: Brass, Metal

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Single Handle

Number of Holes: 2 Hole

Spout Height: 8 in

Spout Type: Articulated

Trim Only: No

WaterSense Labeled: No

Width: 8 in