Single Handle Kitchen Faucet in Vibrant® Stainless

You last purchased this on
 
KOHLER

Karbon® Single Handle Kitchen Faucet in Vibrant® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Karbon® Single Handle Kitchen Faucet in Vibrant® Stainless

  • Fast #
  • Part #K6227-C12-VS
  • Item #3809316
  • Manufacturer Part #6227-C12-VS
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single joystick lever handle is simple to use and makes adjusting water temperature and flow easy
  • Integral sprayhead provides laminar flow or aerated spray at the touch of a button
  • Unique articulated joint design directs water to any angle and folds out of the way when not in use
  • Integral sprayhead with button control
  • Metal and carbon fiber construction
  • Flow rate: 1.5 gpm at 60 psi
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Karbon®
Color Finish Category:
Stainless Steel
Color Finish Name:
Vibrant® Stainless
Deck Plate Included:
No
Faucet Connection:
Flexible
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Pressure - Maximum:
60 psi
Side Spray:
No
Spout Height:
6-15/16 in
Spout Reach:
13-1/4 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Width:
2-5/8 in