KOHLER

Karbon® Single Lever Handle Bar Faucet in Polished Chrome

Part #K6268-C11  |  Manufacturer Part #6268-C11-CP

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Unique articulated joint design directs water to any angle and folds out of the way when not in use
  • Single joystick lever handle is simple to use and makes adjusting water temperature and flow easy
  • Integral sprayhead provides both laminar flow and spray functions at the touch of a button for both filling and cleaning/rinsing functionality
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • ADA compliant lever handle
  • Flexible supplies for simplified installation
  • Flow rate: 1.8 gpm at 60 psi
  • Unique metal and carbon fiber construction

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Karbon®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 12 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

Handle Type: Lever

Height: 12 in

High Pressure: 60

IAPMO Listed: No

Length: 6 in

Material: Metal

Maximum Deck Thickness: 2-1/2 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 2 Hole

Spout Height: 8 in

Spout Reach: 6 in

Spout Type: Articulated

Trim Only: No

WaterSense Labeled: No

Width: 8 in