KOHLER
Karbon® Wall Mount Kitchen Sink Faucet in Vibrant Stainless Steel
Part #K6228-C11-VS | Item #3815086 | Manufacturer Part #6228-C11-VS
Product Details
- Unique articulated joint design directs water to any angle and folds out of the way when not in use
- Single joystick lever handle is simple to use and makes adjusting water temperature and flow easy
- Integral sprayhead provides laminar flow or aerated spray at the touch of a button
- Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
- Flow rate: 1.5 gpm at 60 psi
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: [ASME A112.18.1, ASME A112.18.3]
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: [CSA B125.1, CSA B651]
Cartridge Type: Ceramic Disc
Collection: Karbon®
Color Finish: Vibrant® Stainless
Color Finish Category: Stainless Steel
Deck Plate Included: No
Faucet Connection: Flexible
Faucet Height: 0 in
Faucet Material: Metal
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.5 gpm
GSA Approved: No
Handle Type: Lever
IAPMO Listed: No
Kitchen Faucet Type: Single Handle
Lead Law Compliant: Yes
Length: 13-1/4 in
Material: [Metal, Carbon Fiber, Brass]
NSF Certified: Yes
NSF Specifications: NSF 61
Number of Handles: Single Handle
Number of Holes: 2 Hole
Side Spray: No
Spout Height: 4 in
Spout Reach: 13-1/4 in
Spout Swivel: 360°
Spout Type: High Arc
Trim Only: No
Width: 2-5/8 in