Single Function Rain Showerhead in Vibrant Brushed Nickel

This product has been replaced by

KOHLER Vibrant® Brushed Nickel Single Function Rain Showerhead
KOHLER Single Function Showerhead in Vibrant® Brushed Nickel
Manufacturer Part #13692-G-BN
You last purchased this on
 
KOHLER

Traditional Single Function Rain Showerhead in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Vibrant® Brushed Nickel Single Function Rain Showerhead
KOHLER Single Function Showerhead in Vibrant® Brushed Nickel
Manufacturer Part #13692-G-BN
KOHLER

Traditional Single Function Rain Showerhead in Vibrant Brushed Nickel

  • Fast #
  • Part #K45202-BN
  • Item #4703321
  • Manufacturer Part #45202-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Optimized sprayface creates a denser uniform spray pattern for consistent coverage and feeling of warmth
  • MasterClean™ sprayface with translucent nozzles is easy to clean
  • Superior spray performance with Katalyst® air-induction spray technology delivers a luxurious and drenching "rain" experience
  • Requires Kohler® K-7392, Kohler® K-7394 or Kohler® K-7396 showerarm (sold separately)
  • Flow rate: 2 gpm
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
K-7392, K-7394 and K-7396 Showerarms
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Traditional
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Diameter:
8-7/16 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3-3/4 in
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Shape:
Round
Shower Arm Reach:
8-7/16 in
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
No