Single Function Rain Showerhead in Vibrant Rose Gold

You last purchased this on
 
KOHLER

Katalyst® Single Function Rain Showerhead in Vibrant Rose Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Katalyst® Single Function Rain Showerhead in Vibrant Rose Gold

  • Fast #
  • Part #K13695-RGD
  • Item #7513889
  • Manufacturer Part #13695-RGD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Rose Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Optimized spray face creates a denser uniform spray pattern for consistent coverage and feeling of warmth.
  • MasterClean™ spray face with translucent nozzles is easy to clean.
  • Superior spray performance with Katalyst air-induction spray technology delivers a luxurious and drenching "rain" experience.
  • MasterClean™ spray nozzles prohibit mineral buildup for easy cleaning.
  • Requires K-7392, K-7394, or K-7396 shower arm (sold separately).
  • Single-function Rain showerhead.
  • 1/2-inch NPT connection.
  • 2.5 gpm (gallons per minute) flow rate.
  • Optimized spray face for maximum performance.
  • Katalyst™ Spray Technology with air induction ball joint.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Katalyst®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® Rose Gold
Connection Type:
NPT
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed -:
No
Length:
8 in
Material:
Brass
NSF Certified:
No
Origin:
Domestic
Shower Arm Reach:
8 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
Style:
Modern
WaterSense Labeled:
No
Width:
8 in