27 x 22 in. Rectangular Pedestal Bathroom Sink in Biscuit

You last purchased this on
 
KOHLER

Kathryn® 27 x 22 in. Rectangular Pedestal Bathroom Sink in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Kathryn® 27 x 22 in. Rectangular Pedestal Bathroom Sink in Biscuit

  • Fast #
  • Part #K2323-1-96
  • Item #1853765
  • Manufacturer Part #2323-1-96
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rectangular basin
  • Overflow drain
  • Single faucet hole
  • Coordinates with other products in the Kathryn® collection
  • Combines with the Kohler® K-2324 pedestal to create the Kohler® K-2322-1 Kathryn® pedestal sink
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Kathryn®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Center
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
8-7/8 in
IAPMO Listed -:
No
Length:
27 in
Material:
Fireclay, Vitreous China
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
17 in x 11-1/2 in x 4-1/8 in
Sink Depth:
8-7/8 in
Sink Installation Type:
Pedestal Sink
Sink Size Range:
26 in - 30 in
Sink Size, Overall:
27 in x 22 in
Vessel Only:
Yes
Width:
22 in