Kohler Kathryn® 1-Hole Drop-In Bathroom Sink in Biscuit

K2325-1-96

Manufacturer Part #: 2325-1-96

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Single faucet hole
  • Rectangular basin
  • Overflow drain
  • Coordinates with other products in the Kathryn® collection
  • Material: Vitreous china
  • Classical elegance for bath or powder rooms
  • Wall-mount faucet with a minimum spout length of 8" is recommended

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.1
Collection
Kathryn®
Depth
7-7/8 in
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
7-7/8 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
1 Hole
Shape
Rectangular
Sink Bowl Size
17 in x 10-1/2 in x 4-1/8 in
Sink Installation Type
Drop-in
Vessel Only - FEI
Yes
Width
19 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday