1-Hole Drop-In Bathroom Sink in White

You last purchased this on
 
KOHLER

Kathryn® 1-Hole Drop-In Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Kathryn® 1-Hole Drop-In Bathroom Sink in White

  • Fast #
  • Part #K2325-1-0
  • Item #1854894
  • Manufacturer Part #2325-1-0
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rectangular basin
  • Overflow drain
  • Single faucet hole
  • Coordinates with other products in the Kathryn® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Kathryn®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
7-7/8 in
IAPMO Listed -:
No
Length:
24 in
Material:
Vitreous China
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
17 in x 10-1/2 in x 4-1/8 in
Sink Depth:
7-7/8 in
Sink Installation Type:
Drop-in
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
24 in x 19 in
Vessel Only:
Yes
Width:
19 in