Kathryn® 1.28 gpf Elongated One Piece Toilet with Left-Hand Trip Lever in Innocent Blush

Part #K3940-55  |  Item #4643451  |  Manufacturer Part #3940-55

Color/Finish:
Innocent Blush

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • One-piece toilet integrate the tank and bowl into a seamless and easy-to-clean design
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers chair height seating that makes sitting down and standing up easier for most adults
  • Flow rate: 1.28 gpf
  • Concealed trapway
  • Includes left-hand polished chrome trip lever
  • Supply line not included
  • Coordinates with other products in the Kathryn® collection

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: No

Bowl Shape: Elongated

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1, CSA B651

Collection: Kathryn®

Color Finish: Innocent Blush

Color Finish Category: Neutrals

Dual Flush: No

EPA Compliant: Yes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Trip Lever

IAPMO Listed: Yes

MA Approved: No

Material: Vitreous China

NSF Certified: No

Product Type: Toilet

Tank Only - FEI: No

Toilet Bowl Height: 16-3/8 in

Toilet Bowl Length: 28 in

Toilet Bowl Width: 17-1/2 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: Yes

Toilet Seat Type: Closed Front With Cover

Toilet Type: One Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: Yes