Kohler

Kathryn® 1.6 gpf Elongated Toilet in Ice Grey with Left-Hand Trip Lever

Part #K3324-95  |  Manufacturer Part #3324-95

Color/Finish:
Ice™ Grey

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Capture the classic look of the 1930s with the Kathryn Suite's angular lines and molded edges
  • This one-piece toilet features a convenient chair-like height and elongated bowl for comfortable use, as well as a concealed trapway for sleek looks and simple cleaning
  • One-piece toilet integrate the tank and bowl into a seamless and easy-to-clean design
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers chair height seating that makes sitting down and standing up easier for most adults
  • Concealed trapway facilitates easy cleaning and enhances design
  • Seat, trip lever, and supply line not included
  • Coordinates with other products in the Kathryn® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1, CSA B651

Collection: Kathryn®

Color Finish: Ice™ Grey

Color Finish Category: Greys

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

GSA Approved: No

Height: 28-1/4 in

IAPMO Listed: No

Length: 27-3/4 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Rough-In: 12 in

Toilet Type: One Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: No

Width: 17-1/2 in