KOHLER
Kathryn® 1.6 gpf Elongated Toilet in Mexican Sand with Left-Hand Trip Lever
Part #K3324-33 | Item #2489563 | Manufacturer Part #3324-33
Product Details
- Capture the classic look of the 1930s with the Kathryn Suite's angular lines and molded edges
- This one-piece toilet features a convenient chair-like height and elongated bowl for comfortable use, as well as a concealed trapway for sleek looks and simple cleaning
- One-piece toilet integrate the tank and bowl into a seamless and easy-to-clean design
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers chair height seating that makes sitting down and standing up easier for most adults
- Concealed trapway facilitates easy cleaning and enhances design
- Seat, trip lever, and supply line not included
- Coordinates with other products in the Kathryn® collection
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.19.2
Application: Residential
BAA Compliant: No
Bowl Only - FEI: No
Bowl Shape: Elongated
CARB OTC LEED Compliant: No
CSA Certified: [CSA B45.1, CSA B651]
Collection: Kathryn®
Color Finish: Mexican Sand™
Color Finish Category: Neutrals
Flow Rate: 1.6 gpf
Flow Rate Range: Greater than 1.28 gpf
GSA Approved: No
Height: 28-1/4 in
IAPMO Listed: No
Length: 27-3/4 in
MA Approved: No
Material: Vitreous China
Tank Only - FEI: No
Toilet Rough-In: 12 in
Toilet Type: One Piece
Toilet Urinal Outlet: Floor
Trip Lever Location: Left-Hand
Trip Lever Placement: Side
WaterSense Labeled: No
Width: 17-1/2 in