27 x 20 in. Rectangular Pedestal Bathroom Sink in Thunder™ Grey
Kathryn® 27 x 20 in. Rectangular Pedestal Bathroom Sink in Thunder™ Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangular basin
- Overflow drain
- Center faucet holes: 8"
- Coordinates with other products in the Kathryn® collection
- Combines with the Kohler® K-2324 pedestal to create the Kohler® K-2322-8 Kathryn® pedestal sink
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-2324 Pedestal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Kathryn®
- Color Finish Category:
- Greys
- Color Finish Name:
- Thunder™ Grey
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 27 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Product Type:
- Vessel
- Shape:
- Rectangular
- Sink Bowl Size:
- 17 in x 11-1/2 in x 4-1/8 in
- Sink Depth:
- 7-7/8 in
- Sink Installation Type:
- Pedestal Sink
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 27 in x 20 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 20 in