KOHLER

Kathryn® 3-Hole Bathroom Rectangular Lavatory Sink with 4 in. Faucet Centerset in Cashmere

Part #K2322-4-K4  |  Manufacturer Part #2322-4-K4

Color/Finish:
Cashmere

To see availability for this product, Create an Account.
Already a customer? Login

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 4 in

Collection: Kathryn®

Color Finish: Cashmere

Color Finish Category: Greys

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Material: [Fireclay, Vitreous China]

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 27 in x 20 in x 7-7/8 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 17 in x 11-1/2 in x 4-1/8 in

Sink Installation Type: Pedestal

Vessel Only - FEI: No