32 x 22 in. Fireclay Console Tabletop in Biscuit

You last purchased this on
 
KOHLER

Kathryn® 32 x 22 in. Fireclay Console Tabletop in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Kathryn® 32 x 22 in. Fireclay Console Tabletop in Biscuit

  • Fast #
  • Part #K3020-96
  • Item #1627667
  • Manufacturer Part #3020-96
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Precut for the K-2330-G Kathryn® under-mount sink
  • Coordinates with Kathryn® console legs and other products in the Kathryn® collection
  • Center faucet holes: 10"
  • Self-rimming installation
  • Faucet drilling for 8" centers
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Kathryn®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Faucet Center Size:
10 in
Height:
34 in
IAPMO Listed -:
No
Length:
32 in
Material:
Fireclay
Number of Holes:
3 Hole
Width:
22 in