Kohler

Kathryn® 48 in. Rectangle Shower Base in Biscuit

Part #K9025-96  |  Manufacturer Part #9025-96

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Low-threshold design for easy entry and exit
  • Safeguard® slip-resistant finish for added safety
  • Single threshold for three-wall or alcove installation
  • Material: Cast iron
  • Center drain location
  • Coordinates with other products in the Kathryn® collection

Specifications

ADA Compliant: No

ASTM Specifications: ASTM F-462

CARB OTC LEED Compliant: No

Collection: Kathryn®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Center

Height: 4-5/8 in

IAPMO Listed: No

Installation Type: Alcove, Wall Mount

Length: 48 in

Material: Enameled Cast Iron

Shower Base Shape: Rectangle

Threshold Height: 4-5/8 in

Type: Shower Base

UL Listed: No

Width: 36 in