Kathryn® 6-3/4 in. No-Hole Undermount Bathroom Sink in Black Black

Part #K2330-G-7  |  Item #1720336  |  Manufacturer Part #2330-G-7

$ 604.39 EACH

Color/Finish:
Black Black™

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rectangular basin
  • Glazed underside works beautifully for countertop installations
  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Coordinates with other products in the Kathryn® collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.1, CSA B651]

Collection: Kathryn®

Color Finish: Black Black™

Color Finish Category: Blacks

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 6-3/4 in

IAPMO Listed: No

Length: 19-3/4 in

Material: [Fireclay, Vitreous China]

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 19-3/4 in x 15-5/8 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Bowl Size: 17 in x 13 in x 3 in

Sink Depth: 6-3/4 in

Sink Installation Type: [Counter Mount, Wall Mount]

Sink Size Range: Less than 20 in

Vessel Only - FEI: Yes

Width: 15-5/8 in