66 x 36 in. Drop-In Bathtub with Reversible Drain in White
Kathryn® 66 x 36 in. Drop-In Bathtub with Reversible Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drop-in or undermount installation
- Designed for two-person bathing
- 66" x 36" x 24"
- Reversible drain location
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.7
- Bathtub Shape:
- Rectangle
- CSA Certified:
- CSA B45.5
- Collection:
- Kathryn®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Reversible
- Height:
- 24 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Undermount
- Material:
- Cast Iron
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- Size:
- 66 in x 36 in