Kohler Kathryn® Undermount Bathroom Sink in White

K2297

Manufacturer Part #: 2297-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Rectangular basin
  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Coordinates with other products in the Kathryn® collection
  • Exclusive DryLock™ installation system
  • Polished chrome trip lever
  • Less seat and supply

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.1, CSA B651
Collection
Kathryn®
Depth
6-3/4 in
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
6-3/4 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Bowl Size
21-3/8 in x 13-1/8 in x 4-7/8 in
Sink Installation Type
Undermount
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Type
K2297-0
Vessel Only - FEI
Yes
Width
13 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday