Kohler Kathryn® Bathroom Sink Pedestal in Black Black

K2324-7

Manufacturer Part #: 2324-7

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Combines with Kohler® K-2323 Kathryn® basins to create a complete Kathryn® pedestal sink
  • Coordinates with other products in the Kathryn® collection
  • Octagonal pedestal design is reminiscent of ancient roman architecture
  • Combine with a basin for pedestal installation
  • No faucet holes drilling
  • Inspired by Danish design from the 1950s and 60s
  • Pure oval shape resembles an abstract sculpture
  • Inviting to view, touch and use

SPECIFICATIONS

Color Finish
Black Black™
Color Finish Category
Blacks
Height
28-7/16 in
Length
10 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday