Kohler Kathryn® Bathroom Sink Pedestal in Cashmere

K2324-K4

Manufacturer Part #: 2324-K4

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Combines with Kohler® K-2323 Kathryn® basins to create a complete Kathryn® pedestal sink
  • Coordinates with other products in the Kathryn® collection
  • Crafted of durable fireclay
  • Lends timeless sophistication and high functionality to your bath or powder room
  • No faucet holes
  • Inspired by Danish design from the 1950s and 60s
  • Pure oval shape resembles an abstract sculpture
  • Inviting to view, touch and use

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Brand Model Compatibility
K-2323 Kathryn® Basin
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Kathryn®
Color Finish
Cashmere
Color Finish Category
Greys
GSA Approved
No
Height
28-7/16 in
IAPMO Listed
No
Installation Type
Pedestal
Length
10 in
Material
Fireclay
NSF Certified
No
Pedestal Only - FEI
Yes
Vessel Only - FEI
No
Width
10 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday