Kathryn® Brass Square Tapered Table Legs with Side and Front Towel Rails in Polished Chrome

Part #K6861-CP  |  Item #1579781  |  Manufacturer Part #6861-CP

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Give your Kathryn console table a personalized, upscale look with this pair of tapered metal legs in your choice of metallic finishes
  • With their bold square shape, these table legs coordinate beautifully with other items in the Kathryn Suite
  • Integrated side and front rails add a sophisticated design element and can be used for convenient towel storage
  • Includes leg-leveling hardware

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: Kathryn®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 21-1/16 in

Height: 31-3/4 in

IAPMO Listed: No

Material: Brass

Width: 39-9/16 in