Kohler Kathryn® Drop-in Bathroom Sink in White

K2325-8-0

Manufacturer Part #: 2325-8-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Center faucet holes: 8"
  • Rectangular basin
  • Overflow drain
  • Coordinates with other products in the Kathryn® collection
  • Coordinates with other products in the Devonshire® collection
  • Polished chrome trip lever

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Kathryn®
Depth
7-7/8 in
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
7-7/8 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
3 Hole
Shape
Rectangular
Sink Bowl Size
17 in x 10-1/2 in x 4-1/8 in
Sink Installation Type
Drop-in
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Vessel Only - FEI
Yes
Width
19 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday