Elongated Closed Front Toilet Seat in Biscuit

You last purchased this on
 
KOHLER

Kathryn® Elongated Closed Front Toilet Seat in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Kathryn® Elongated Closed Front Toilet Seat in Biscuit

  • Fast #
  • Part #K4701-CP-96
  • Item #1625916
  • Manufacturer Part #4701-CP-96
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Polished chrome hinges
  • Coordinates with other products in the Kathryn® collection
  • Exclusive seat design for Kathryn® Kohler® K-3324 and Kohler® K-3484 toilets
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
CARB OTC LEED Compliant:
No
Collection:
Kathryn®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
18-5/8 in
Material:
Molded Wood
Toilet Seat Material:
Wood
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Width:
14-5/8 in