Elongated Closed Front Toilet Seat in Black Black
Kathryn® Elongated Closed Front Toilet Seat in Black Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vibrant® French gold hinges
- Coordinates with other products in the Kathryn® collection
- Exclusive seat design for Kathryn® Kohler® K-3324 and Kohler® K-3484 toilets
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Kathryn®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 18-5/8 in
- Material:
- Molded Wood
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 14-5/8 in