Kathryn® Elongated Closed Front Toilet Seat in Biscuit

Part #K4701-SN-96  |  Item #1628158  |  Manufacturer Part #4701-SN-96

$ 220.80 EACH
(Pricing is for Biscuit)

Color/Finish:
Biscuit

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Exclusive seat design for Kathryn® Kohler® K-3324 and Kohler® K-3484 toilets
  • Vibrant® polished nickel hinges
  • Coordinates with other products in the Kathryn® collection

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.5

CARB OTC LEED Compliant: No

Collection: Kathryn®

Color Finish: Biscuit

Color Finish Category: Neutrals

GSA Approved: No

IAPMO Listed: Yes

Length: 18-5/8 in

Material: Molded Wood

Toilet Seat Material: Wood

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front

Width: 14-5/8 in