Elongated Closed Front Toilet Seat with Cover in Biscuit
Kathryn® Elongated Closed Front Toilet Seat with Cover in Biscuit
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 90-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vibrant® French gold hinges
- Coordinates with other products in the Kathryn® collection
- Exclusive seat design for Kathryn® Kohler® K-3324 and Kohler® K-3484 toilets
- Painted molded wood
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Kathryn®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 18-5/8 in
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-5/8 in