Kathryn® Elongated Closed Front Toilet Seat with Cover in Black Black

Part #K4701-CP-7  |  Item #1578997  |  Manufacturer Part #4701-CP-7

$ 253.80 EACH
(Pricing is for Black Black™)

Color/Finish:
Black Black™

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Exclusive seat design for Kathryn® Kohler® K-3324 and Kohler® K-3484 toilets
  • Polished chrome hinges
  • Coordinates with other products in the Kathryn® collection
  • Coordinates with other products in the Kathryn® collection

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.5

CARB OTC LEED Compliant: No

Collection: Kathryn®

Color Finish: Black Black™

Color Finish Category: Blacks

GSA Approved: No

IAPMO Listed: Yes

Length: 18-5/8 in

Toilet Seat Material: Wood

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Width: 14-5/8 in