Kathryn® Elongated Closed Front Toilet Seat with Cover in White

Part #K4701-BN-0  |  Item #1578052  |  Manufacturer Part #4701-BN-0

$ 169.84 EACH
(Pricing is for White)

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Exclusive seat design for Kathryn® Kohler® K-3324 and Kohler® K-3484 toilets
  • Vibrant® brushed nickel hinges
  • Coordinates with other products in the Kathryn® collection
  • Three bolt installation
  • Polished chrome trip lever
  • Less seat and supply

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.5

Brand Model Compatibility: K-3324 and K-3484 Kathryn Toilets

CARB OTC LEED Compliant: No

Collection: Kathryn®

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Handle Type: Trip Lever

IAPMO Listed: Yes

Length: 18-5/8 in

Toilet Seat Material: Wood

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Toilet Type: Two Piece

Width: 14-5/8 in