No-Hole Undermount Bathroom Sink in Almond
Kathryn® No-Hole Undermount Bathroom Sink in Almond
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 36-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rectangular basin
- No faucet holes and requires wall-mount or counter mount faucet
- Decorated with a blossom and bird pattern with gold and platinum accents on almond background
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Kathryn®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 6-3/4 in
- IAPMO Listed -:
- No
- Length:
- 19-3/4 in
- Material:
- Fireclay, Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 17 in x 13 in x 4-1/2 in
- Sink Depth:
- 6-1/4 in
- Sink Installation Type:
- Counter Mount, Wall Mount
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19-3/4 in x 15-5/8 in
- Vessel Only:
- Yes
- Width:
- 15-5/8 in