No-Hole Undermount Rectangular Bathroom Sink in Almond

You last purchased this on
 
KOHLER

Kathryn® No-Hole Undermount Rectangular Bathroom Sink in Almond

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Kathryn® No-Hole Undermount Rectangular Bathroom Sink in Almond

  • Fast #
  • Part #K2330-47
  • Item #4813504
  • Manufacturer Part #2330-47
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Almond Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Rectangular basin
  • Coordinates with other products in the Kathryn® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Kathryn®
Color Finish Category:
Neutrals
Color Finish Name:
Almond
Drain Location:
Center
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
6-3/4 in
IAPMO Listed -:
No
Length:
19-3/4 in
Material:
Fireclay, Vitreous China
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
17 in x 13 in x 3 in
Sink Depth:
6-3/4 in
Sink Installation Type:
Counter Mount, Wall Mount
Sink Size Range:
Less than 20 in
Sink Size, Overall:
19-3/4 in x 15-5/8 in
Vessel Only:
Yes
Width:
15-5/8 in