14-1/2 x 13 in. Pedestal Sink Base in Ice™ Grey
Kathryn® 14-1/2 x 13 in. Pedestal Sink Base in Ice™ Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with other products in the Kathryn® collection
- Octagonal pedestal design is reminiscent of ancient roman architecture
- Combines with Kohler® K-2323 Kathryn® basins to create a complete Kathryn® pedestal sink
- No faucet holes and combine with a wall-mount faucet
- Wall-mount faucet with a minimum spout length of 8" is recommended
- Vessel design
- Combine with a basin for pedestal installation
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-2323 Vessel
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Kathryn®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice™ Grey
- GSA Approved:
- No
- Height:
- 28-7/16 in
- IAPMO Listed -:
- No
- Length:
- 14-1/2 in
- Material:
- Fireclay
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Product Type:
- Pedestal
- Sink Installation Type:
- Pedestal Sink Base
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 13 in