Kohler

Kathryn® Pedestal Vessel in Biscuit

Part #K2323-8-96  |  Manufacturer Part #2323-8-96

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center faucet holes: 8"
  • Rectangular basin
  • Overflow drain
  • Combines with the Kohler® K-2324 pedestal to create the Kohler® K-2322-8 Kathryn® pedestal sink
  • Coordinates with other products in the Kathryn® collection

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: K-2324 Pedestal

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Kathryn®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 27 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 27 in x 20 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Rectangular

Sink Bowl Size: 17 in x 11-1/2 in x 4-1/8 in

Sink Depth: 7-7/8 in

Sink Installation Type: Pedestal

Sink Material: Fireclay

Sink Size Range: 26 in - 30 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 20 in