KOHLER

Kathryn® Pop-Up Bath Drain Vibrant Brushed Nickel

Part #K7145-BN  |  Manufacturer Part #7145-BN

Color/Finish:
Vibrant® Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1 1/2" pop-up drain
  • For through the floor installation
  • For use with Kathryn® whirlpool
  • Solid brass construction, exposed pop-up drain without overflow

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

CSA Certified: CSA B125.2

Collection: Kathryn®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Drain Body Material: Brass

Drain Opening: 1/2 in

End Connection 1: NPT

End Connection 2: NPT

Gauge: 17