Trip Lever in Vibrant Moderne Brushed Gold
Kathryn® Trip Lever in Vibrant Moderne Brushed Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Mounts vertically
- Coordinates with other products in the Kathryn® collection
- For use with the Kohler® K-3940 and Kohler® K-3324 Kathryn® one-piece toilets
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-3940 and K-3324 One-piece Toilets
- CARB OTC LEED Compliant:
- No
- Collection:
- Kathryn®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® Moderne Brushed Gold
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- No
- Length:
- 1-7/16 in
- WaterSense Labeled:
- No
- Width:
- 1-3/16 in