Trip Lever in Vibrant Polished Nickel for K-3940-RA One-Piece Toilet

You last purchased this on
 
KOHLER

Kathryn® Trip Lever in Vibrant Polished Nickel for K-3940-RA One-Piece Toilet

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Kathryn® Trip Lever in Vibrant Polished Nickel for K-3940-RA One-Piece Toilet

  • Fast #
  • Part #K9131-R-SN
  • Item #7013413
  • Manufacturer Part #9131-R-SN
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Mounts vertically
  • Coordinates with other products in the Kathryn® collection
  • For use with the Kohler® K-3940-RA Kathryn® one-piece toilet
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
Kathryn K-3940-RA One-Piece Toilet
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Kathryn®
Color Finish Name:
Vibrant Polished Nickel
Handle Type:
Trip Lever
IAPMO Listed -:
No
Length:
1-7/16 in
Product Type:
Trip Lever
Trip Lever Location:
Right-Hand
WaterSense Labeled:
No
Width:
1-3/16 in